Shop All Pillows
Saro Lifestyle
SARO 8052P.R1220B 12 x 20 in. Rectangle Tartan Plaid Pattern Cotton Down Filled Throw Pillow Red
Mfr # 8052P.R1220B
Zoro # G803871958
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8052P.R1220B
- Zoro # G803871958
- UPC # 789323324979
- Country of Origin China
- Category Pillows
Description
Tartan Plaid Pattern Cotton Down Filled Throw Pillow
With a classic plaid pattern, this cotton throw pillow from Saro Lifestyle will instantly add a warm and cozy feel to your traditional decor.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Woven Cotton
- Shape: Rectangle
- Size: 12 x 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- CAROLINES TREASURES Carolines Treasures BB2915PW1216 Yellow Labrador Retriever Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2915PW1216)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- Saro Lifestyle Pillows