Shop All Pillows
Saro Lifestyle
SARO 8051P.M20S 20 in. Square Classic Tartan Plaid Pattern Cotton Down Filled Throw Pillow Multi Color
Mfr # 8051P.M20S
Zoro # G103871818
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8051P.M20S
- Zoro # G103871818
- UPC # 789323324887
- Country of Origin China
- Category Pillows
Description
Classic Tartan Plaid Pattern Cotton Down Filled Throw Pillow
With a classic plaid pattern, this cotton throw pillow from Saro Lifestyle will instantly add a warm and cozy feel to your traditional decor.
Care Instructions:- Machine washable
- Color: Multi Color
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-ANT2)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- Saro Lifestyle Pillows