Shop All Pillows
Saro Lifestyle
SARO 8050P.GY20S 20 in. Square Classic Plaid Pattern Cotton Down Filled Throw Pillow Grey
Mfr # 8050P.GY20S
Zoro # G103871849
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8050P.GY20S
- Zoro # G103871849
- UPC # 789323324801
- Country of Origin China
- Category Pillows
Description
With a classic plaid pattern, this cotton throw pillow from Saro Lifestyle will instantly add a warm and cozy feel to your traditional decor.
Care Instructions:- Machine washable
- Color: Grey
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Credenza Shell, 60w x 24d x 29h, Slate Teak (HONLCS6024LS1)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- CAROLINES TREASURES Carolines Treasures BB2901PW1216 Dalmatian Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2901PW1216)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, king (207202)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- RLM DISTRIBUTION SARO 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Red (HO3211016)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- Saro Lifestyle Pillows