Shop All Pillows
Saro Lifestyle
SARO 8050P.GY1220B 12 x 20 in. Rectangle Classic Plaid Pattern Cotton Down Filled Throw Pillow Grey
Mfr # 8050P.GY1220B
Zoro # G603871851
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8050P.GY1220B
- Zoro # G603871851
- UPC # 789323324818
- Country of Origin China
- Category Pillows
Description
With a classic plaid pattern, this cotton throw pillow from Saro Lifestyle will instantly add a warm and cozy feel to your traditional decor.
Care Instructions:- Machine washable
- Color: Grey
- Material: 100% Woven Cotton
- Shape: Rectangle
- Size: 12 x 20 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Rack 20 Compartments, 13-1/8"W x 4"D Black (411-08)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3906)
- HOMELEGANCE Norwich Side Chair (5055S)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17G/W)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- CAREX Carex P10900 Cervical Pillow for Neck Pain (FGP10900 0000)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- MCKESSON Reusable Bed Pillow, 12PK (41-1925-WXF)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- Saro Lifestyle Pillows