Shop All Tablecloths & Runners
Saro Lifestyle
SARO 8050.GY1672B 16 x 72 in. Rectangle Yuri Classic Plaid Design Cotton Table Runner Grey
Mfr # 8050.GY1672B
Zoro # G803885948
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8050.GY1672B
- Zoro # G803885948
- UPC # 789323324825
- Country of Origin China
- Category Tablecloths & Runners
Description
Set a traditional table with this cotton table runner from Saro Lifestyle in a classic plaid pattern that is ideal for everyday dining.
Care Instructions:- Machine washable
- Collection: Yuri
- Color: Grey
- Material: 100% Cotton
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFU PRODUCTS 22 Black & White Stainless Steel Expandable Colander (SH1678247)
- FRYMASTER Fry Basket (8030271)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- CHICKEN OF THE SEA Chicken Of The Sea Skinless/Boneless Pink Salmon 5 oz., PK24 (00048000011190)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- KWIK PINCH BY FASTENATION Pinch Table Skirting/Cloth Hanger, PK5 (KWIKPINCH)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 36" Cocktail Table, White (SP-CTC36-01)
- TOUCH OF COLOR Black Octy Round Paper Tablecloth, 82", 12PK (923260)
- CREATIVE CONVERTING Cow Print Plastic Tablecloth, 108"x54", 6PK (329659)
- Saro Lifestyle Tablecloths & Runners