Shop All Pillows
Saro Lifestyle
SARO 802.RS18S 18 in. Square Faux Fur Long Hair Poly Filled Throw Pillow Rose
Mfr # 802.RS18S
Zoro # G603871776
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 802.RS18S
- Zoro # G603871776
- UPC # 789323328618
- Country of Origin China
- Category Pillows
Description
Let your hair down and get cozy with a faux fur statement pillow. Its long, luxurious texture adds touchable soft design drama.
Care Instructions:- Spot clean only
- Color: Rose
- Material: 100% Polyester
- Shape: Square
- Design: Long Hair
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- LUXOR Adjustable Table, 48" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF48-DW)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- CAROLINES TREASURES Carolines Treasures BB2954PW1216 Maltese Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2954PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (MI2549894)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- Saro Lifestyle Pillows