Shop All Placemats
Saro Lifestyle
SARO 8024.T1420B 14 x 20 in. Rectangle Cotton Placemats with Striped Design Taupe - Set of 4
Mfr # 8024.T1420B
Zoro # G803879619
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8024.T1420B
- Zoro # G803879619
- UPC # 789323315465
- Country of Origin China
- Category Placemats
Description
This lovely set of classic stripe placemats will make a great addition to your everyday tabletop. Ideal for casual meals, these cotton placemats show great durability. Pair with a table runner and napkins in the same color scheme.
Features- Cotton Placemats With Striped Design
- Set of 4
- Hand washable
- Color: Taupe
- Material: 100% Cotton
- Shape: Rectangle
- Size: 14 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sauce Pan, 2-1/2 qt, Aluminum (PAN2)
- LA COLOMBE Cold Brew Brazilian 9 fl. oz., PK12 (PPPURC1205)
- BERKEL SLICERS On-Off Switch 358 For Berkel - Part# 2675-00680 (Oem) (2675-00680 (OEM))
- SANTITAS 16.00 oz. Bulk Santitas Wh, PK8 (47752)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- HOFFMASTER 10" x 14" Snowman Greeting Paper Placemats 1000 PK (311098)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- Saro Lifestyle Placemats