Shop All Pillows
Saro Lifestyle
SARO 800P.S18S 18 in. Square Metallic Diamond Design Pillow Silver
Mfr # 800P.S18S
Zoro # G903871988
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 800P.S18S
- Zoro # G903871988
- UPC # 789323326966
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyle's metallic diamond design pillow in designer gold.
Care Instructions:- Machine washable
- Color: Silver
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Metallic Diamond
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- CAROLINES TREASURES Carolines Treasures VHA3017PW1818 Christmas Snowman Let it Snow Fabric Decorative Pillow (VHA3017PW1818)
- CAROLINES TREASURES Carolines Treasures CK2426PW1216 Merry Christmas Weimaraner Canvas Fabric Decorative Pillow (CK2426PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- Saro Lifestyle Pillows