Shop All Placemats
Saro Lifestyle
SARO 8005.W15R 15 in. Round Crochet Design Placemat White - Set of 4
Mfr # 8005.W15R
Zoro # G803879831
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8005.W15R
- Zoro # G803879831
- UPC # 789323320247
- Country of Origin China
- Category Placemats
Description
Bring a sense of old-fashioned flair to your everyday table with this set of placemats from Saro Lifestyle in an elegant crochet design.
Features- Crochet Design Placemat
- Set of 4
- Hand wash
- Flat dry
- Color: White
- Material: 100% Starched Cotton
- Shape: Round
- Design: Elegant Crochet
- Size: 15 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Frame Heater For 36 X 78 Freezer (1262005)
- NATIONAL HARDWARE DOOR HINGES 4"" SS (N830-270)
- SEM PRODUCTS FLXBL PRMP-SRFCR SPRAY (SE39133)
- CHEX CEREAL Chex Cereal Large Bowl Corn Chex 1 oz., PK96 (16000-33213)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- CAROLINES TREASURES Sea Oats Fabric Placemat (JMK1123PLMT)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- PAINLESS LEARNING US Placemat 4PK (SSR1)
- Saro Lifestyle Placemats