Shop All Placemats
Saro Lifestyle
SARO 8005.T15R 15 in. Round Crochet Design Placemat - Taupe Set of 4
Mfr # 8005.T15R
Zoro # G103879845
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 8005.T15R
- Zoro # G103879845
- UPC # 789323296702
- Country of Origin China
- Category Placemats
Description
Alice Design in Taupe, creates a rnique look in cutwork with a contemporary twist.
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Crochet design placemat
- Set of 4
- Damp cloth only
- Color: Taupe
- Style: Contemporary
- Design: Crochet
- Shape: Round
- Size: 15"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Control, Temperature (502-302B)
- HOBART Gas Safety Valve 3/8" Tube 3.03/3.3V (15109-N)
- VULCAN HART Indicator Knob For - Part# Vh824277 (VH824277)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free White Rice Flour 25lbs (1461B25)
- CAROLINES TREASURES Welcome Mat With Cows Fabric Placemat (SB3058PLMT)
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- PAINLESS LEARNING Painless Learning CSW-1 Common Sight Words - Pack of 4 (CSW-1)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- PAINLESS LEARNING Painless Learning SHA-1 Shapes & Colors Placemat - Pack of 4 - Pack of 4 (SHA-1)
- Saro Lifestyle Placemats