Shop All Tablecloths & Runners
Saro Lifestyle
SARO 793.NB1372B 13 x 79 in. Rectangle Celena Whip Stitched Design Cotton Table Runner Navy Blue
Mfr # 793.NB1372B
Zoro # G503886153
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 793.NB1372B
- Zoro # G503886153
- UPC # 789323306661
- Country of Origin China
- Category Tablecloths & Runners
Description
This whipstitches table runner has a rich, artisan look and lends elevated design interest to any room.
Care Instructions:- Machine wash
- Collection: Celena
- Color: Navy Blue
- Material: 100% Cotton
- Shape: Rectangle
- Design: Whip Stitched
- Size: 13 x 79 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Flaxseed Meal 32 oz. Bag, PK4 (1235S324)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 32oz, Clear (FG321600CLR)
- T&S BRASS Removable Brass Seat For Old-Style B-1100 Series, (000763-20)
- SHAVER SPECIALTY Spacer Kk 3/8 Set Of 2 For - Part# 223-4 (223-4)
- HOFFMASTER Jade Tablecover, 54"x108", PK25 (220629)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 14 x 28 in. (H8710/E(14x28))
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White (652W68118)
- CREATIVE CONVERTING 743146 14' x 29in Coral Orange Plastic Table Skirt (500TS1429SM)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, White (SP-BCC-01)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- Saro Lifestyle Tablecloths & Runners