Shop All Placemats
Saro Lifestyle
SARO 793.NB1319B 13 x 19 in. Rectangle Whip Stitched Design Placemat Navy Blue - Set of 4
Mfr # 793.NB1319B
Zoro # G203879714
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 793.NB1319B
- Zoro # G203879714
- UPC # 789323306647
- Country of Origin China
- Category Placemats
Description
This whipstitches placemat has a rich, artisan look and lends elevated design interest to any room.
Features- Whip Stitched Design Placemat
- Set of 4
- Machine wash
- Color: Navy Blue
- Material: 100% Cotton
- Shape: Rectangle
- Design: Whip Stitched
- Size: 13 x 19 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Grate, Cooling , 11.5X16.5, Chrm (1371331)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- TRAULSEN Nylon Pivot Cam (344-28488-00)
- WARING PRODUCTS Agitator, Solidcurrent Mo Dels (30716)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- PAINLESS LEARNING Painless Learning FLG-1 Flags Of The World Placemat - Pack of 4 (FLG-1)
- Saro Lifestyle Placemats