Shop All Tablecloths & Runners
Saro Lifestyle
SARO 793.N1372B 13 x 72 in. Rectangular Celena Collection Whip Stitched Design Cotton Table Runner - Natural
Mfr # 793.N1372B
Zoro # G103885976
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 793.N1372B
- Zoro # G103885976
- UPC # 789323298959
- Country of Origin China
- Category Tablecloths & Runners
Description
This whipstitched table runner has a rich, artisan look and lends elevated design interest to any room.
Specifications- Color: Natural
- Design: Whip Stitched
- Material: 100% Cotton Celena
- Shape: Rectangular
- Size: 13" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Panel Therm 2 Back Flange 48 C (6812-01-3)
- LOGO BRANDS Florida Panthers 16oz Gameday Pint Glass (813-G16P-1)
- KARAT Aluminum Pop-Up Foil Sheets, PK3000 (FW-AFS100)
- FANTAPAK Laminated Hot Food Pouch, 2.75 mi, PK250 (SLDHOTFOODRG)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, White (SP-CTC24-01)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 36"L, Black (SB16-36-10)
- Saro Lifestyle Tablecloths & Runners