Shop All Placemats
Saro Lifestyle
SARO 793.GY1319B 13 x 19 in. Rectangle Whip Stitched Design Placemat Grey - Set of 4
Mfr # 793.GY1319B
Zoro # G303879768
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 793.GY1319B
- Zoro # G303879768
- UPC # 789323309259
- Country of Origin China
- Category Placemats
Description
This whipstitches placemat has a rich, artisan look and lends elevated design interest to any room.
Features- Whip Stitched Design Placemat
- Set of 4
- Machine wash
- Color: Grey
- Material: 100% Cotton
- Shape: Rectangle
- Design: Whip Stitched
- Size: 13 x 19 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Frosting Spatula 65 In (19803)
- SOUTHBEND Broiler Ceramic (P4771)
- IMPERIAL COOKING EQUIPMENT Knob, Control (2720)
- RITZ Ritz Bitz 1.5Z Cheese Sand, PK60 (06834)
- PAINLESS LEARNING Hebrew Alphabet Placemat 4PK (HEB1)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- HOMESPICE DECOR 13 x 19 in. Chester Rectangular Placemat - Red Brown & Natural - set of 4 (595713)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- HFM Hfm 310524 Solid Color Scalloped Edge Placemats - Burgundy (310524)
- Saro Lifestyle Placemats