Shop All Tablecloths & Runners
Saro Lifestyle
SARO 793.A1372B 13 x 72 in. Rectangular Celena Collection Whip Stitched Design Cotton Table Runner - Aqua
Mfr # 793.A1372B
Zoro # G603885872
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 793.A1372B
- Zoro # G603885872
- UPC # 789323298980
- Country of Origin China
- Category Tablecloths & Runners
Description
This whipstitched table runner has a rich, artisan look and lends elevated design interest to any room.
Specifications- Color: Aqua
- Design: Whip Stitched
- Material: 100% Cotton Celena
- Shape: Rectangular
- Size: 13" x 72"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake CT12283AN 4 x 4 in. Annapolis - USNA; MD Nautical Map Coaster - Set of 4 (CT12283AN)
- WHIRLPOOL Pressure Switch (WPW10448876)
- BAKERS PRIDE Pilot Orifice - .018 Nat (M1056A)
- CAMBRO 18 qt Food Storage Container (RFS18PP190)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Claret (SP-CCC-08)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- Saro Lifestyle Tablecloths & Runners