Shop All Pillows
Saro Lifestyle
SARO 7932.N1624BC 16 x 24 in. Oblong Natural Woven Stripe Design Throw Pillow Cover
Mfr # 7932.N1624BC
Zoro # G803745372
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7932.N1624BC
- Zoro # G803745372
- UPC # 789323388704
- Country of Origin China
- Category Pillows
Description
This inviting Woven Stripe Design Throw Pillow brings warmth to your living room or even bedroom decor. It's perfect for hugs and snuggles, and delivers great comfort. The light, natural colors and tones make it easy to pair with other accent pillows.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash separately, do not bleach, medium iron
- Color: Natural
- Material: 100% Polyester
- Shape: Oblong
- Design: Woven Stripe
- Size: 16 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- Saro Lifestyle Pillows