Shop All Pillows
Saro Lifestyle
SARO 786.N22SC 22 in. Square Natural Woven Line Design Throw Pillow Cover
Mfr # 786.N22SC
Zoro # G503745399
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 786.N22SC
- Zoro # G503745399
- UPC # 789323388612
- Country of Origin China
- Category Pillows
Description
Easy to fit within any existing decor, the Woven Line Throw Pillow lends its organic look and feel to any space. It works well on its own, but can also be easily paired with other accent pillows, preferably in solid colors. Th pillow is soft and highly comfortable, made with 100% cotton.
Features- High quality material for durability
- Attractive designs and styles
- Warm machine wash separately, do not bleach, medium iron
- Color: Natural
- Material: 100% Cotton
- Shape: Square
- Design: Woven Line
- Size: 22 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- NATIONAL PUBLIC SEATING Folding Chair, Right Arm Tab, Black, PK2 (5210R)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7056)
- CAROLINES TREASURES Carolines Treasures BB2371PW1216 Merry Christmas Carolers Beagle Tricolor Canvas Fabric Decorative Pillow (BB2371PW1216)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- CAROLINES TREASURES Carolines Treasures BB2416PW1216 Merry Christmas Carolers Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2416PW1216)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- Saro Lifestyle Pillows