Shop All Pillows
Saro Lifestyle
SARO 7406.BR18SC 18 in. Square Brown Cheetah Print Faux Fur Pillow Cover
Mfr # 7406.BR18SC
Zoro # G803728023
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7406.BR18SC
- Zoro # G803728023
- UPC # 789323394187
- Country of Origin China
- Category Pillows
Description
Whether you're looking to refresh a dull sofa or spice up neutral decor, the Cheetah Print Faux Fur Throw Pillow is a perfect choice. It brings warm color and dimension to any decor. The bold print makes this pillow a gorgeous statement piece.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Brown
- Material: 100% Polyester
- Shape: Square
- Design: Cheetah Print
- Size: 18 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- CAROLINES TREASURES Christmas Tree & Italian Greyhound Fabric Decorative Pillow (CA78558)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- INDIS HERITAGE Linen with Boucle Embroidery Rectangle Pillow Cover (C1073)
- Saro Lifestyle Pillows