Shop All Pillows
Saro Lifestyle
SARO 7406.BR1220BP 12 x 20 in. Oblong Brown Cheetah Print Faux Fur Throw Pillow with Poly Filling
Mfr # 7406.BR1220BP
Zoro # G703871492
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7406.BR1220BP
- Zoro # G703871492
- UPC # 789323394286
- Country of Origin China
- Category Pillows
Description
Whether you're looking to refresh a dull sofa or spice up neutral decor, the Cheetah Print Faux Fur Throw Pillow is a perfect choice. It brings warm color and dimension to any decor. The bold print makes this pillow a gorgeous statement piece.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Brown
- Material: 100% Polyester
- Shape: Oblong
- Design: Cheetah Print
- Size: 12 x 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- CAROLINES TREASURES Carolines Treasures BB1579PW1216 Christmas Tree & Pomeranian Fabric Decorative Pillow (BB1579PW1216)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- Saro Lifestyle Pillows