Shop All Pillows
Saro Lifestyle
SARO 7406.BR1220BD 12 x 20 in. Oblong Brown Cheetah Print Faux Fur Throw Pillow with Down Filling
Mfr # 7406.BR1220BD
Zoro # G503871296
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 7406.BR1220BD
- Zoro # G503871296
- UPC # 789323394279
- Country of Origin China
- Category Pillows
Description
Whether you're looking to refresh a dull sofa or spice up neutral decor, the Cheetah Print Faux Fur Throw Pillow is a perfect choice. It brings warm color and dimension to any decor. The bold print makes this pillow a gorgeous statement piece.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Brown
- Material: 100% Polyester
- Shape: Oblong
- Design: Cheetah Print
- Size: 12 x 20 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- CAROLINES TREASURES Carolines Treasures BB2907PW1216 Border Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2907PW1216)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, king (207202)
- Saro Lifestyle Pillows