Shop All Placemats
Saro Lifestyle
SARO 7352.N1319B 13 x 19 in. Rectangle Poly Blend Placemat with Snowflake Design - Natural Set of 4
Mfr # 7352.N1319B
Zoro # G503879629
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 7352.N1319B
- Zoro # G503879629
- UPC # 789323339638
- Country of Origin China
- Category Placemats
Description
These lovely snowflake design placemats also feature small, shiny star patterns that just makes them look divine. The warm tones will lend glow to your table. Matching runner is also there.
Features- 13 x 19 in. Rectangle Poly Blend Placemat With Snowflake Design
- Set of 4
- Delicate Machine Wash
- Hang Dry
- Color: Natural
- Size: 13 x 19 in.
- Material: 80% Polyester & 20% Linen
- Design: Snowflake
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- VOLLRATH Grill Scraper Replacement Blade (1102R)
- BEVERAGE-AIR Fan Motor 120V (501-137B)
- LOGO BRANDS New Orleans Saints 15oz Stripe Mug (620-C15SM)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- LAMINATED 10 x 14 in. Colored Paper White Placemats, 1000PK (LP100)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- PAINLESS LEARNING Europe Placemat 4PK (EUR1)
- Saro Lifestyle Placemats