Shop All Pillows
Saro Lifestyle
SARO 731P.N20S 22 in. Square Down Filled Poly Blend Hemstitched Throw Pillow - Natural
Mfr # 731P.N20S
Zoro # G103871757
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 731P.N20S
- Zoro # G103871757
- UPC # 789323343451
- Country of Origin China
- Category Pillows
Description
Classic and soft, this beautiful hemstitch design throw pillow brings a touch of finesse to any room. Its the perfect background for richer textures and patterns, but can also stand out on its own in an all-white background. It is such a timeless addition to your collection of accent pillows.
Care Instruction- Delicate cool wash
- Color: Natural
- Material: 80percent Polyester - 20percent Linen
- Shape: Square
- Size: 22"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- CAROLINES TREASURES Christmas Tree & Weimaraner Fabric Decorative Pillow (CA78547)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- SERTA Back-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201511K)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- Saro Lifestyle Pillows