Shop All Pillows
Saro Lifestyle
SARO 731P.N18S 20 in. Square Down Filled Poly Blend Hemstitched Throw Pillow - Natural
Mfr # 731P.N18S
Zoro # G703871829
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 731P.N18S
- Zoro # G703871829
- UPC # 789323343444
- Country of Origin China
- Category Pillows
Description
Classic and soft, this beautiful hemstitch design throw pillow brings a touch of finesse to any room. Its the perfect background for richer textures and patterns, but can also stand out on its own in an all-white background. It is such a timeless addition to your collection of accent pillows.
Care Instruction- Delicate cool wash
- Color: Natural
- Material: 80percent Polyester - 20percent Linen
- Shape: Square
- Size: 20"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIF Big and Tall Chair, T-Bar, Black (1118)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- CAROLINES TREASURES Carolines Treasures BB2993PW1216 Great Dane Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2993PW1216)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (MI2549897)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- Saro Lifestyle Pillows