Shop All Dinner Napkins
Saro Lifestyle
SARO 731NH.N6S 6 in. Square Poly Blend Toscana Table Napkins with No Hemstitch Border - Natural Set of 12
Mfr # 731NH.N6S
Zoro # G103931222
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 731NH.N6S
- Zoro # G103931222
- UPC # 789323343567
- Country of Origin China
- Category Dinner Napkins
Description
A fine dining experience consists of a gourmet meal, proper etiquette and lovely table decor. Made from a poly-linen blend, you get the latter when it comes to these stunning Toscana dinner napkins. Comes in a set of twelve, these beauties are the perfect accoutrement for any occasion.
Features- Poly blend toscana table napkins with no hemstitch border
- Set of 12
- Delicate cool wash
- Color: Natural
- Material: 80% Polyester & 20% Linen
- Shape: Square
- Size: 6"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cover, Wall Thermostat , Locking (2801040)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- OHIO STONEWARE Ohio Stoneware 11600 0.37 x 48 in. 1 gal Stonewear Crock Lid- - pack of 5 (6262042)
- HOBART Control W/Set Scr Knob Red (00-719259-00012)
- RITZ Café Solid Dish Cloth Natural Ground/Putty Check (9861200)
- MONARCH Poly Spun Napkins Black , 25PK (NAP-B-SPUN)
- CAROLINES TREASURES Basset Hound Embroidered Napkins, Set of 4 (BB3402NPKE)
- CAROLINES TREASURES Puli Embroidered Napkins, Set of 4 (BB3463NPKE)
- DUNROVEN HOUSE Dunroven House RK810-GY Hemstitched Cotton Napkins; Gray - Set of 4 (RK810-GY)
- CAROLINES TREASURES Carolines Treasures BB3392NPKE Kerry Blue Terrier Embroidered Napkins; Set of 4 (BB3392NPKE)
- CAROLINES TREASURES Poodle Embroidered Napkins, Set of 4 (BB3439NPKE)
- Saro Lifestyle Dinner Napkins