Shop All Tablecloths & Runners
Saro Lifestyle
SARO 731.N96R 96 in. Round Toscana Linen Blend Tablecloth - Natural
Mfr # 731.N96R
Zoro # G303886629
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 731.N96R
- Zoro # G303886629
- UPC # 789323258960
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in comtemporary elegance with saro lifestyle toscana collection classic hemstiched tablecloths in designer natural.
Care Instrustions- Machine Washable
- Collection: Toscana
- Color: Natural
- Size: 96 in.
- Material: 80% Polyester & 20% Linen
- Shape: Round
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Pc Board With Switch (RV6041)
- AMTEX Xtr Hvy Weight Teaspoon, Plastic 1000 Ea, 1000PK (A603)
- FRANKE FOODSERVICE COFFEE Air Valve Complete (1559813)
- HOSHIZAKI Control Board (HOS2A9093-01)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, Ivory (PY-120R-02)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- CREATIVE CONVERTING 10032 14' x 29in Ivory Plastic Table Skirt (500TS1429IV)
- OMG 703278 82 in. Octy Round Plastic Table CoverNavy (OM573272)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- MENU 52 x 52 in. Red & White Checkered Plastic Tablecloth (ME2513388)
- Saro Lifestyle Tablecloths & Runners