Shop All Tablecloths & Runners
Saro Lifestyle
SARO 731.N90S 90 x 90 in. Everyday Square Toscana Table Topper - Natural
Mfr # 731.N90S
Zoro # G403886147
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 731.N90S
- Zoro # G403886147
- UPC # 789323203359
- Country of Origin China
- Category Tablecloths & Runners
Description
Want to feel like you are dining in the mediterranean without leaving your home made from a poly-linen blend, this lovely toscana tablecloth brings an itlian feel to your tabletop. itis your job to provide delicious cuisines to match the greatness of this delightful tapestry.
Care Instrustions- Delicate Cool Wash
- Line Dry
- Med Iron on Reverse Side
- Color: Natural
- Size: 90 x 90 in.
- Material: 80% Polyester & 20% Linen
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN RANGEHOOD NONDUC 30"" WH (413001)
- ALLPOINTS Extension, Drain Pipe - 1-1/4 (263427)
- PYREX 8 in. W X 8 in. L Baking Dish Clear (1134490)
- CRESTWARE Cooler, 17 gal. Stainless Steel/Plastic, Gray/Black (COOLER1)
- CAMCO PICNIC TABLECLOTH, RED/WHITE 52IN X 84IN, BILINGUAL (51019)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- TOUCH OF COLOR Ivory Paper Tablecloth, 108"x54", 6PK (710207)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 72"x29", 12PK (37442)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- Saro Lifestyle Tablecloths & Runners