Shop All Tablecloths & Runners
Saro Lifestyle
SARO 731.N80S 80 in. Square Toscana Table Topper - Natural
Mfr # 731.N80S
Zoro # G803886464
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 731.N80S
- Zoro # G803886464
- UPC # 789323209948
- Country of Origin China
- Category Tablecloths & Runners
Description
Want to feel like you are dining in the mediterranean without leaving your home made from a poly-linen blend, this lovely toscana tablecloth brings an itlian feel to your tabletop. itis your job to provide delicious cuisines to match the greatness of this delightful tapestry.
Care Instrustions- Delicate Cool Wash
- Line Dry
- Med Iron on Reverse Side
- Color: Natural
- Size: 80 in.
- Material: 80% Polyester & 20% Linen
- Shape: Square
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYREX 1 cups Glass Clear Measuring Cup (6001074)
- FOOD GRADE INGREDIENTS Sweet Cream Buttermilk Milk Powder 25kg (406006)
- DART Lid for 10 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (10SL)
- ILC Replacement For SPEED QUEEN, D511255P (D511255P)
- NCAA 54" x 108" Clemson University Plastic Tablecloth PK12, 12PK (734831)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- CREATIVE CONVERTING 333335 14in x 84in Silver Glitter Plastic Table Runner, 6PK (286TR1484SV)
- HERITAGE LACE 13 x 36 in. Victorian Rose Runner (VR-1336E)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- Saro Lifestyle Tablecloths & Runners