Shop All Drapes & Curtains
Saro Lifestyle
SARO 731.N5796 57 x 96 in. Classic Linen Blend Curtain Panel - Natural
Mfr # 731.N5796
Zoro # G603915739
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 731.N5796
- Zoro # G603915739
- UPC # 789323247094
- Country of Origin China
- Category Drapes & Curtains
Description
Dress your home in contemporary style with saro lifestyle toscana collection classic curtain in classic natural. Panels there individually.
Care Instrustions- Machine Washable
- Collection: Toscana
- Color: Natural
- Size: 57 x 96 in.
- Material: 80% Polyester - 20% Linen
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Desk with 2 Drawers, 60in x 24in, Gray (670072GY)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- MICASA Hottsie Dottsie Valance (MI57132)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Patio Curtain Panel (02585-70-484-33)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- SUN SMART Gray 100 Percent Polyester Solid Thermal Panel - Set of 2 (SS40-0148)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- Saro Lifestyle Drapes & Curtains