Shop All Tablecloths & Runners
Saro Lifestyle
SARO 731.N1690B 16 x 90 in. Rectangle Hemstitched Linen Blend Table Runner - Natural
Mfr # 731.N1690B
Zoro # G603885988
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 731.N1690B
- Zoro # G603885988
- UPC # 789323203311
- Country of Origin China
- Category Tablecloths & Runners
Description
Want to feel like you are dining in the mediterranean without leaving your home made from a poly-linen blend, this lovely toscana tunner brings an itlian feel to your tabletop. itis your job to provide delicious cuisines to match the greatness of this delightful tapestry.
Features- 16 x 90 in. Rectangle Hemstitched Linen Blend Table Runner
- Delicate Cool Wash
- Line Dry
- Med Iron on Reverse Side
- Color: Natural
- Size: 16 x 90 in.
- Material: 80% Polyester & 20% Linen
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Torsion Left Spring (2P-Z8756)
- WILBUR CURTIS Bushing Conical Blind Gen Use (WC-2630)
- SNAK CLUB Century Snacks Energizer Trail Mix 6.75 oz., PK6 (1721459)
- BON CHEF Diamond Coll Cold Wave Bowl Inc. Cover 9 7/8" Dia X 4 3/4" H 3 1/2 Qt (9319DI)
- OMG 703268 82 in. Octy Round Plastic Table CoverPurple (OM565855)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- PROPAC CERT TABLE COVER 6FT (E2003-CERT)
- ATLAS COMMERCIAL PRODUCTS 90" x 132" Polyester Tablecloth, Black (PY-90x132-03)
- Saro Lifestyle Tablecloths & Runners