Shop All Tablecloths & Runners
Saro Lifestyle
SARO 731.N1672B 72 in. Rectangle Hemstitched Linen Blend Table Runner - Natural
Mfr # 731.N1672B
Zoro # G803886051
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 731.N1672B
- Zoro # G803886051
- UPC # 789323203304
- Country of Origin China
- Category Tablecloths & Runners
Description
Want to feel like you are dining in the mediterranean without leaving your home made from a poly-linen blend, this lovely toscana tunner brings an itlian feel to your tabletop. itis your job to provide delicious cuisines to match the greatness of this delightful tapestry.
Features- 72 in. Rectangle Hemstitched Linen Blend Table Runner
- Delicate Cool Wash
- Line Dry
- Med Iron on Reverse Side
- Color: Natural
- Size: 72 in.
- Material: 80% Polyester & 20% Linen
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE STRAP ZINC PLT 10"" (N130-732)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- KEATING Knob 2 D, Pointer (38368)
- NORLAKE Cooler Heater Wire 190 (2.4 Wa (163746)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- GOLDENGIFTS Plaid Plastic Tablecover, Black & White (GO1688851)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- TOUCH OF COLOR Clear Round Plastic Tablecloth, 82", 12PK (700418)
- ATLAS COMMERCIAL PRODUCTS Spandex Banquet Chair Cover, Black (SP-BCC-03)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- Saro Lifestyle Tablecloths & Runners