Shop All Pillows
Saro Lifestyle
SARO 729.RS18S 18 in. Square Swirled & Stitched Down Filled Throw Pillow Rose
Mfr # 729.RS18S
Zoro # G403871990
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 729.RS18S
- Zoro # G403871990
- UPC # 789323327796
- Country of Origin China
- Category Pillows
Description
Bring a touch of texture to any room with this modern, topstitched pillow. Its artsy, abstract motif puts a fresh spin on everyday decor.
Care Instructions:- Cool machine wash
- Perm press
- Dont bleach
- Dry low
- Med Iron
- Color: Rose
- Material: 100% Polyester
- Shape: Square
- Size: 18 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- CAROLINES TREASURES Carolines Treasures CK3886PW1216 Bernedoodle No.2 Christmas Tree Canvas Fabric Decorative Pillow (CK3886PW1216)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLUTSN 18 in. Under the Sun Sunflowers Indoor & Outdoor Pillow (SLUTSN)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- Saro Lifestyle Pillows