Shop All Pillows
Saro Lifestyle
SARO 717.N22SD 22 in. Square Natural Down-Filled Shimmer Line Design Throw Pillow
Mfr # 717.N22SD
Zoro # G003871741
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 717.N22SD
- Zoro # G003871741
- UPC # 789323388650
- Country of Origin China
- Category Pillows
Description
Elevate the look of any space with this adorable Shimmer Line Throw Pillow. It instantly lights up a room and brings a polished look to your home. It makes a powerful statement on its own, but can also be paired with similar accent pieces.
Features- High quality material for durability
- Attractive designs and styles
- Cold machine wash separately, do not bleach, medium iron
- Color: Natural
- Material: 100% Cotton
- Shape: Square
- Design: Down-Filled Shimmer Line
- Size: 22 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000024)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Carolines Treasures BB2601PW1216 Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2601PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- Saro Lifestyle Pillows