Shop All Pillows
Saro Lifestyle
SARO 7143.M1624BP 16 x 24 in. Oblong Modern Throw Pillow with Printed & Tufted Design
Mfr # 7143.M1624BP
Zoro # G203744982
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7143.M1624BP
- Zoro # G203744982
- UPC # 789323377623
- Country of Origin China
- Category Pillows
Description
Modern Throw Pillow with Printed & Tufted Design
If you're looking for a unique accent piece for your living room, then you can't go wrong with this Printed and Embroidered Modern Pillow Cover. Highly versatile, it also goes wonderfully in a bedroom decor. Pair it with a solid color throw blanked within the same color palette.
Care Instructions:- Spot Clean Only
- Design: Printed & Tufted
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- GLOBAL INDUSTRIAL Multifunction Chair with Top Grain Leather Seat & Mesh Back (249051)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- BEVCO Sit Stand w/ tilt, 22-32" Seat Height, Glides only (3505)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- FABRICATION ENTERPRISES Cervical Support Pillow with Pouch For Ice Pack (Included) (00-4272)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- Saro Lifestyle Pillows