Shop All Pillows
Saro Lifestyle
SARO 7143.M1624BC 16 x 24 in. Oblong Modern Pillow Cover with Printed & Tufted Design
Mfr # 7143.M1624BC
Zoro # G503745023
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 7143.M1624BC
- Zoro # G503745023
- UPC # 789323377609
- Country of Origin China
- Category Pillows
Description
Modern Pillow Cover with Printed & Tufted Design
If you're looking for a unique accent piece for your living room, then you can't go wrong with this Printed and Embroidered Modern Pillow Cover. Highly versatile, it also goes wonderfully in a bedroom decor. Pair it with a solid color throw blanked within the same color palette.
Care Instructions:- Spot Clean Only
- Design: Printed & Tufted
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- TRUE Cutting Board, Poly, 60" x 30" x 1/2" (810853)
- BOSS Fabric Task Chair, 23-, No Arm, Black (B1016-BK)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- CAROLINES TREASURES Carolines Treasures SS8957PW1414 Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (SS8957PW1414)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- LIVING HEALTHY PRODUCTS Living Healthy Products WPRP-001-03 Bed Wedge Support Pillow (WPRP-001-03)
- Saro Lifestyle Pillows