Shop All Pillows
Saro Lifestyle
SARO 7141.M1624BP 16 x 24 in. Oblong Tufted Design Throw Pillow with Poly Filling
Mfr # 7141.M1624BP
Zoro # G403872041
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 7141.M1624BP
- Zoro # G403872041
- UPC # 789323377593
- Country of Origin China
- Category Pillows
Description
Tufted Design Throw Pillow with Poly Filling
This unique Geometric Print and Tufted Throw Pillow combines a modern design with a classical look and feel. The geometric print balances beautifully the texturized embroidery, delivering a truly one-of-a-kind accent piece. It's also very comfortable, and you'll love curling up your favorite armchair with it.
Care Instructions:- Spot Clean Only
- Design: Poly Filling
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- ELECTRIDUCT Clip-It Strip 6" Magnetic Note and Paper Holder- Aluminum (HM-CSA-6)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Warm White Christmas Garland (G60-120-35LC)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- MCKESSON Reusable Bed Pillow, 20 x 26 Inch, Blue, 12PK (41-2026-BXF)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- Saro Lifestyle Pillows