Shop All Pillows
Saro Lifestyle
SARO 7141.M1624BD 16 x 24 in. Oblong Tufted Design Throw Pillow with Down Filling
Mfr # 7141.M1624BD
Zoro # G103871993
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7141.M1624BD
- Zoro # G103871993
- UPC # 789323377586
- Country of Origin China
- Category Pillows
Description
Tufted Design Throw Pillow with Down Filling
This unique Geometric Print and Tufted Throw Pillow combines a modern design with a classical look and feel. The geometric print balances beautifully the texturized embroidery, delivering a truly one-of-a-kind accent piece. It's also very comfortable, and you'll love curling up your favorite armchair with it.
Care Instructions:- Spot Clean Only
- Design: Down Filling
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elston Mid-Century Charcoal Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11487-ZORO)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- WAYBORN HOME FURNISHING Wayborn Home Furnishings 11009D-1 17 x 17 in. Digital Printing Decorative Pillow - Multicolor (11009D-1)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Carolines Treasures BB2925PW1216 Jack Russell Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2925PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557498)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- Saro Lifestyle Pillows