Shop All Pillows
Saro Lifestyle
SARO 7141.M1624BC 16 x 24 in. Oblong Printed & Tufted Throw Pillow Cover
Mfr # 7141.M1624BC
Zoro # G903745272
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7141.M1624BC
- Zoro # G903745272
- UPC # 789323377579
- Country of Origin China
- Category Pillows
Description
Printed & Tufted Throw Pillow Cover
This unique Geometric Print and Tufted Throw Pillow combines a modern design with a classical look and feel. The geometric print balances beautifully the texturized embroidery, delivering a truly one-of-a-kind accent piece. It's also very comfortable, and you'll love curling up your favorite armchair with it.
Care Instructions:- Spot Clean Only
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- TRADEMARK FINE ART Michael Tompsett 'US Cities Text Map II' Canvas Art, 22x32 (MT0072-C2232GG)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- CAROLINES TREASURES Carolines Treasures BB1595PW1216 Christmas Tree & Boxer Fabric Decorative Pillow (BB1595PW1216)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- CAROLINES TREASURES Carolines Treasures 8745PW1414 Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (8745PW1414)
- CAROLINES TREASURES Carolines Treasures CK3868PW1216 Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3868PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- Saro Lifestyle Pillows