Shop All Tablecloths & Runners
Saro Lifestyle
SARO 712.GY1672B 67 in. Rectangular Poly Table Runner with White Band Border - Grey
Mfr # 712.GY1672B
Zoro # G203886033
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 712.GY1672B
- Zoro # G203886033
- UPC # 789323343499
- Country of Origin China
- Category Tablecloths & Runners
Description
Like your wardrobe, sometimes your tabletop need to be dressed up as well. Made from 100% polyester, this banded-border table runner gives it an instant makeovert drapes beautifully and looks tailor-made.
Care Instruction- Warm machine wash
- Color: Grey
- Material: 100% Polyester
- Shape: Rectangular
- Size: 67"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Burner For - Part# Ptb8046101 (PTB8046101)
- CAMBRO Fresh Water Tank (73811)
- PERLICK Cylinder Lngth 7/16 Lock Assembly (67109)
- FAME FABRICS Cool Chef Cool Cap, Black, C16 (19576)
- HERITAGE LACE Daisy Scarf 10 x 65 in. - Red (DSRF-RD)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (EZTCC)
- EZ CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK250 (EZTCC)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- Saro Lifestyle Tablecloths & Runners