Shop All Tablecloths & Runners
Saro Lifestyle
SARO 7114.M1672B 16 x 72 in. Oblong Chindi Table Runner with Multi Colored Design
Mfr # 7114.M1672B
Zoro # G003886226
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7114.M1672B
- Zoro # G003886226
- UPC # 789323372925
- Country of Origin China
- Category Tablecloths & Runners
Description
Chindi Table Runner with Multi Colored Design
With an explosion of colors and woven design, the Multi-Colored Chindi Table Runner brings texture and brightness to your tabletop. It's great for various occasions and pairs easily with multiple color palettes. For a complete look, use with matching placemats.
Care Instructions:- Spot Clean
- Design: Multi Colored
- Size: 16" x 72"
- Shape: Oblong
- Material: 50% Polyester & 50% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- SIR KENSINGTONS Sir Kensington's Dressing/Spread Ketchup Classic 20 fl. oz., PK12 (67331099)
- EVERPURE O-Ring, 1511-20 (1511-20)
- GE Timer Knob, White (WE01X20374)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- FASTFOOD 9 x 14 in. Begium Doily Verona, Black (FA2570188)
- ATLAS COMMERCIAL PRODUCTS 90" Round Polyester Tablecloth, White (PY-90R-01)
- CREATIVE CONVERTING Stay Put Tablecover Royal Blue, 60", 60", 12PK (37242)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- Saro Lifestyle Tablecloths & Runners