Shop All Tablecloths & Runners
Saro Lifestyle
SARO 7103.G1672B 16 x 72 in. Oblong Embroidered Floral Design Table Runner Green
Mfr # 7103.G1672B
Zoro # G803886099
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7103.G1672B
- Zoro # G803886099
- UPC # 789323377128
- Country of Origin China
- Category Tablecloths & Runners
Description
Floral Design Embroidered Table Runner
The Embroidered Floral Table Runner is a great choice for your tabletop, as it provides a lively, yet soft background for your table settings. It is easy to pair with a wide range of dinnerware, and works great with a variety of color palettes. It's highly versatile and you can use it for any occasion.
Care Instructions:- Spot Clean Only
- Design: Embroidered Floral
- Size: 16" x 72"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Start Cap Danfoss 117U5025 (315-033D)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- BAKERS PRIDE Straight (C/F/L) Burner (L5115X)
- BUNN .222Gpm Strainer/Flow Cont Ay (22300.0222)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- CREATIVE CONVERTING Stay Put Tablecover Red, 72"x29", 12PK (37427)
- CREATIVE CONVERTING Stay Put Tablecover Red, , 96"x30", 12PK (37327)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- Saro Lifestyle Tablecloths & Runners