Shop All Pillows
Saro Lifestyle
SARO 7102.G20SC 20 in. Square Throw Pillow Cover with Green Embroidered Large Floral Design
Mfr # 7102.G20SC
Zoro # G903745203
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 7102.G20SC
- Zoro # G903745203
- UPC # 789323377159
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Embroidered Large Floral Design
Embrace the gentle grace of flowers and bring their tenderness into your home with this adorable Embroidered Floral Throw Pillow. It beautifully balances the softness of the floral design with the playfulness of its colorful tassels. Throw it on your sofa or favorite armchair and it will instantly liven up the spot.
Care Instructions:- Spot Clean Only
- Design: Green Embroidered Large Floral
- Size: 20"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- CAROLINES TREASURES Carolines Treasures BB2352PW1216 Merry Christmas Carolers Basset Hound Canvas Fabric Decorative Pillow (BB2352PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- Saro Lifestyle Pillows