Shop All Pillows
Saro Lifestyle
SARO 7102.G1624BP 16 x 24 in. Oblong Poly Filled Throw Pillow with Green Embroidered Large Floral Design
Mfr # 7102.G1624BP
Zoro # G603872117
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7102.G1624BP
- Zoro # G603872117
- UPC # 789323377203
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Embroidered Large Floral Design
Embrace the gentle grace of flowers and bring their tenderness into your home with this adorable Embroidered Floral Throw Pillow. It beautifully balances the softness of the floral design with the playfulness of its colorful tassels. Throw it on your sofa or favorite armchair and it will instantly liven up the spot.
Care Instructions:- Spot Clean Only
- Design: Green Embroidered Large Floral
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Carolines Treasures BB1614PW1216 Christmas Tree & Sheltie Fabric Decorative Pillow (BB1614PW1216)
- Saro Lifestyle Pillows