Shop All Pillows
Saro Lifestyle
SARO 7102.G1624BD 16 x 24 in. Oblong Down Filled Throw Pillow with Green Embroidered Large Floral Design
Mfr # 7102.G1624BD
Zoro # G603871905
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7102.G1624BD
- Zoro # G603871905
- UPC # 789323377197
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Embroidered Large Floral Design
Embrace the gentle grace of flowers and bring their tenderness into your home with this adorable Embroidered Floral Throw Pillow. It beautifully balances the softness of the floral design with the playfulness of its colorful tassels. Throw it on your sofa or favorite armchair and it will instantly liven up the spot.
Care Instructions:- Spot Clean Only
- Design: Green Embroidered Large Floral
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Broome Vase, Small (S0017-10078)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- GPX AM/FM Portable Clock Radio (R602B)
- CAROLINES TREASURES Carolines Treasures BB2478PW1216 Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (BB2478PW1216)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- Saro Lifestyle Pillows