Shop All Pillows
Saro Lifestyle
SARO 7102.G1624BC 16 x 24 in. Oblong Throw Pillow Cover with Green Embroidered Large Floral Design
Mfr # 7102.G1624BC
Zoro # G403745154
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 7102.G1624BC
- Zoro # G403745154
- UPC # 789323377180
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Embroidered Large Floral Design
Embrace the gentle grace of flowers and bring their tenderness into your home with this adorable Embroidered Floral Throw Pillow. It beautifully balances the softness of the floral design with the playfulness of its colorful tassels. Throw it on your sofa or favorite armchair and it will instantly liven up the spot.
Care Instructions:- Spot Clean Only
- Design: Green Embroidered Large Floral
- Size: 16" x 24"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- FAIRFIELD Fairfield JVP202 20 x 20 in. Poly-fil Pillow Insert; Pack of 2 (JVP202)
- CAROLINES TREASURES Carolines Treasures BB1589PW1216 Christmas Tree & Bichon Frise Fabric Decorative Pillow (BB1589PW1216)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Christmas Tree Fleur De Lis Indoor & Outdoor Fabric Decorative Pillow (CA77622)
- LIVING HEALTHY PRODUCTS Breast Friend Pillow in Black (GFPF-004-02)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- Saro Lifestyle Pillows