Shop All Pillows
Saro Lifestyle
SARO 706.ST1220B 12 x 20 in. Rectangle Mongolian Faux Fur Throw Pillow - Slate
Mfr # 706.ST1220B
Zoro # G403871822
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 706.ST1220B
- Zoro # G403871822
- UPC # 789323332233
- Country of Origin China
- Category Pillows
Description
Stop the presses talk about sophistication on overdrive. Made from 100% acrylic, this Mongolian faux-fur table runner is where chic and gorgeous beautifully join forces. A soft, plush and stylish-to-a-fault accent piece for your table setting.
Care Instrustions- Spot Clean
- Color: Slate
- Size: 12 x 20 in.
- Material: 100% Acrylic
- Shape: Rectangle
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDP7135MH)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- CAROLINES TREASURES Carolines Treasures BB9300PW1216 Berkshire Pig Christmas Canvas Fabric Decorative Pillow (BB9300PW1216)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- JENSENDISTRIBUTIONSERVICES German Shorthaired Pointer Fall Fabric Decorative Pillow (MI2551633)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- Saro Lifestyle Pillows