Shop All Pillows
Saro Lifestyle
SARO 706.RS22S 22 in. Square Mongolian Faux Fur Throw Pillow Rose
Mfr # 706.RS22S
Zoro # G603728544
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.RS22S
- Zoro # G603728544
- UPC # 789323377036
- Country of Origin China
- Category Pillows
Description
Mongolian Faux Fur Throw Pillow
When it comes to transforming a space, accessorizing with small accent pieces does the trick. Made from 100% acrylic, this poly-filled Mongolian faux-fur throw pillow is your one-stop shop. It's delivers a lavish look and style without going crazy.
Care Instructions:- Spot Clean
- Color: Rose
- Size: 22"
- Shape: Square
- Material: 100% Acrylic
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- SAFCO Drafting Table Base , 56-1/2" W 35-1/2" H, Gray Tabletop (3962GR)
- TRADEMARK FINE ART Wyanne 'The One Love' Canvas Art, 16x24 (ALI18389-C1624GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLWGER 18 in. White Geraniums Indoor & Outdoor Pillow (SLWGER)
- CAROLINES TREASURES Carolines Treasures BB2557PW1216 Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2557PW1216)
- CAROLINES TREASURES Carolines Treasures BB1599PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1599PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Bernese Mountain Dog Canvas Fabric Decorative Pillow (MI891819)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (MI1715298)
- CAROLINES TREASURES Carolines Treasures BB9306PW1216 Hampshire Pig Christmas Canvas Fabric Decorative Pillow (BB9306PW1216)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- Saro Lifestyle Pillows