Shop All Pillows
Saro Lifestyle
SARO 706.LV22S 22 in. Square Mongolian Faux Fur Throw Pillow Lavender
Mfr # 706.LV22S
Zoro # G803728313
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.LV22S
- Zoro # G803728313
- UPC # 789323377012
- Country of Origin China
- Category Pillows
Description
Mongolian Faux Fur Throw Pillow
When it comes to transforming a space, accessorizing with small accent pieces does the trick. Made from 100% acrylic, this poly-filled Mongolian faux-fur throw pillow is your one-stop shop. It's delivers a lavish look and style without going crazy.
Care Instructions:- Spot Clean
- Color: Lavender
- Size: 22"
- Shape: Square
- Material: 100% Acrylic
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- TOULOUSE Double Pedestal Desk (IMTE680)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CAROLINES TREASURES Carolines Treasures BB1609PW1216 Christmas Tree & Bernese Mountain Dog Fabric Decorative Pillow (BB1609PW1216)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- Saro Lifestyle Pillows