Shop All Pillows
Saro Lifestyle
SARO 706.IE22S 22 in. Square Mongolian Faux Fur Throw Pillow Ice Blue
Mfr # 706.IE22S
Zoro # G503728330
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.IE22S
- Zoro # G503728330
- UPC # 789323377005
- Country of Origin China
- Category Pillows
Description
Mongolian Faux Fur Throw Pillow
When it comes to transforming a space, accessorizing with small accent pieces does the trick. Made from 100% acrylic, this poly-filled Mongolian faux-fur throw pillow is your one-stop shop. It's delivers a lavish look and style without going crazy.
Care Instructions:- Spot Clean
- Color: Ice Blue
- Size: 22"
- Shape: Square
- Material: 100% Acrylic
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- REGISTRY Clock, Analog, Black (T350B)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- SURYA Surya Rug HH037-2222D Square Ebony Down Feather Pillow 22 x 22 in. (HH037-2222D)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- CAROLINES TREASURES Carolines Treasures BB1630PW1216 Christmas Tree & Buff Poodle Fabric Decorative Pillow (BB1630PW1216)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - Navy Blue (MO300SDPC SLNB)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- Saro Lifestyle Pillows