Shop All Pillows
Saro Lifestyle
SARO 706.I22S 22 in. Square Mongolian Faux Fur Throw Pillow Ivory
Mfr # 706.I22S
Zoro # G003728304
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.I22S
- Zoro # G003728304
- UPC # 789323376992
- Country of Origin China
- Category Pillows
Description
Mongolian Faux Fur Throw Pillow
When it comes to transforming a space, accessorizing with small accent pieces does the trick. Made from 100% acrylic, this poly-filled Mongolian faux-fur throw pillow is your one-stop shop. It's delivers a lavish look and style without going crazy.
Care Instructions:- Spot Clean
- Color: Ivory
- Size: 22"
- Shape: Square
- Material: 100% Acrylic
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Chrome (01110030CR1)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- CAROLINES TREASURES Carolines Treasures BB8487PW1216 Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (BB8487PW1216)
- CAROLINES TREASURES Carolines Treasures BB8492PW1216 German Shepherd Christmas Canvas Fabric Decorative Pillow (BB8492PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, king (207202)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- Saro Lifestyle Pillows