Shop All Tablecloths & Runners
Saro Lifestyle
SARO 706.I1672B 16 x 72 in. Rectangle Mongolian Faux Fur Table Runner - Ivory
Mfr # 706.I1672B
Zoro # G303886032
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 706.I1672B
- Zoro # G303886032
- UPC # 789323332165
- Country of Origin China
- Category Tablecloths & Runners
Description
This stylishly frayed, denim-look design s your table with an earthy yet elevated tone. Fringed edges add boho-chic appeal.
Care Instrustions- Spot Clean
- Color: Ivory
- Size: 16 x 72 in.
- Material: 100% Acrylic
- Shape: Rectangle
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE LEAD HIGH VOLTAGE (M406881)
- LANG T'Stat, Fixed (2T-30401-09)
- HOBART Gasket, Rinse Arm, Base (00-941858)
- BUNN Electronic Timer (29246)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- Saro Lifestyle Tablecloths & Runners